1 hp Submersible Sewage Ejector Pump
1 hp Submersible Sewage Ejector Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty
- Discharge: 3" FNPT
- Permanent split capacitor
- CSA listed
- Liquid temperature rating: 140° F (60° C)
- Handles solids up to 2" diameter
Specifications
- AMP:
- 11
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Flow Rate:
- 160 gpm
- Height:
- 17-9/50 in
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 35
- Product Type:
- Sewage Pump
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UL Listed:
- No
- VA Cat 60 Hz:
- 200
- Volts:
- 200/208V
- Watts:
- 2000 W
- Weight:
- 88 lb