1 in. 1/6 hp Submersible Pump

This product has been replaced by

1/6 HORSE POWER 115 VOLTS AUTO MANUAL SUBMERSIBLE PUMP
Little Giant 1/6 HORSE POWER 115 VOLTS AUTO MANUAL SUBMERSIBLE PUMP
Manufacturer Part #505715
You last purchased this on
 
Little Giant

1 in. 1/6 hp Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/6 HORSE POWER 115 VOLTS AUTO MANUAL SUBMERSIBLE PUMP
Little Giant 1/6 HORSE POWER 115 VOLTS AUTO MANUAL SUBMERSIBLE PUMP
Manufacturer Part #505715
Little Giant

1 in. 1/6 hp Submersible Pump

  • Fast #
  • Part #L505300
  • Item #121553
  • Manufacturer Part #505300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightweight, yet very reliable this pump
  • The pump will handle dirty water and silt
  • Great for pumping out vaults, flooded utility boxes or tanks
  • On level: 6" to 9"
  • Off level: 1" to 4"
  • Switch type: piggyback diaphragm float
  • Pump will remove water down to 3/8" of the floor as equipped or remove the bottom screen and it will pump to 1/8"
  • Requires Certification

Specifications

AMP:
5
Application:
Commercial, Industrial, Residential
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Depth:
4-31/100 in
Discharge:
1 in
Discharge Pressure:
11.4
Flow Rate:
1200 gph
Height:
7-39/50 in
Horsepower:
1/6 hp
Impeller:
Nylon
Length:
6-1/10 in
Maximum Feet of Head:
26.3
Maximum Temperature:
120
NSF Certified:
No
Phase:
Single Phase
Power Source:
AC
Product Type:
Pump
Pump Body Material:
Cast Aluminum
Pump Motor Type:
Shaded Pole
Turn On/Turn Off Levels:
Turn on 9 in/Turn off 4 in
Type:
L505300
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Watts:
380 W
Weight:
9 lb
Width:
4-2/5 in