1/6 HP 115V Cast Aluminum Submersible Sump Pump
1/6 HP 115V Cast Aluminum Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty
- 1" FNPT (25.4 mm) discharge (includes garden hose adapter)
- Shaded pole motor with overload protection
- 120 °F (49 °C) liquid temperature rating
- Pumps down to 1/8" (38 mm)
- Removable inlet screen for easy cleaning
Documents
Specifications
- AMP:
- 5
- Application:
- Commercial, Industrial, Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- Flow Rate:
- 20 gpm
- Height:
- 7-39/50 in
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 6-1/10 in
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Origin:
- Global
- Overall Box Size:
- 10 x 10 x 7 in
- Phase:
- Single Phase
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Application -:
- Water
- Pump Motor Type:
- Shaded Pole
- Pump Mounting:
- Free Standing
- Temperature Range:
- 32 to 140 Deg F
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 380 W
- Weight:
- 9 lb
- Width:
- 4-2/5 in