DESCRIPTION

Little Giant Pump 100W Auto Condensate Removal Pump

L551020

Volts:

SPECIFICATIONS

AMP
1.7
CSA Certified
Yes
Cord Length
9 ft
Discharge
1/4 in
End Connection 1
MNPT
End Connection 2
ID
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Height
4-9/10 in
Horsepower
1/40 hp
Impeller
Nylon
Length
8-47/50 in
Material
Cast Aluminum, Plastic, Stainless Steel
Material Type
Polyethylene
Power Source
Electric
Size
1/4 in x 1/2 in
Turn On Turn Off Levels
Turn-on 3 in/Turn-off 2 in
UL Listed
No
Volts
115V
Watts
100
Width
4-14/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY