DESCRIPTION

  • For use to operate waterfalls, streams, and fountainheads or just circulate the water in a pond
  • Installs vertically or horizontally
  • Non-potable, continuous operation
  • Operate of 2 water features simultaneously
  • Removable pre-filter for cleaning

Little Giant Pump 115V 60 Hz 16 ft. Pond Pump

L566407

Horsepower:

5/8 hp

SPECIFICATIONS

AMP
6.3
CSA Certified
Yes
Discharge
1-1/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
4280 gph
Height
8-1/10 in
Horsepower
5/8 hp
Length
11 in
UL Listed
No
Volts
115V
Watts
700
Width
6-3/10 in

Starting at
$308.03
EACH
  • QUANTITY