DESCRIPTION
- Connection: male NPT
- Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
- Flow Rate: 360 gph
- Height: 7-1/2"
- Length: 5-1/4"
- Pump material: nickel plated brass
- Rugged metallic handle for easy portability
- Self-priming up to 6' for instant delivery or de-watering
- UL listed
- Voltage: 115V
Little Giant Pump 115V AC Consumer Pump
L555502
Volts:
SPECIFICATIONS
- Depth
- 4 in
- End Connection 1
- MNPT
- End Connections
- MNPT
- Flow Rate
- 360 gph
- Height
- 7-1/2 in
- Horsepower
- 1/10 hp
- Length
- 5-1/4 in
- Material
- Nickel Plated Brass
- Power Source
- AC
- Pump Body Material
- Nickel Plated Brass
- UL Listed
- Yes
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday