DESCRIPTION

  • Designed for continuous duty
  • Shaded pole motor with overload protection
  • Upper and lower sintered sleeve bearings

Little Giant Pump 115V Automatic Cast Iron Sump Pump

L506158

Horsepower:

3/10 hp

SPECIFICATIONS

AMP
9
CSA Certified
Yes
Cord Length
8 ft
Depth
8-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
2750 gph
Height
6 in
Horsepower
3/10 hp
Length
9-1/2 in
Material
Cast Iron
Pump Application
Solids
Pump Body Material
Cast Iron
UL Listed
Yes
Volts
115V
Watts
720

Starting at
$244.53
EACH
  • QUANTITY

DOCUMENTS