DESCRIPTION

  • Designed for continuous duty
  • Designed to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Thermal overload protection
  • Upper and lower ball bearings

Little Giant Pump 115V Cast Iron Effluent Pump with 15 in. Cord

L511700

Volts:

SPECIFICATIONS

AMP
10.5
CSA Certified
Yes
Discharge
3/4 in
Flow Rate
80 gpm
Height
10-3/10 in
Horsepower
1/2 hp
Impeller
Vortex
IsAcceptableImage
Length
9-3/5 in
Material
Cast Iron
Power Source
Electric
Pump Phase
1
Volts
115V
Width
9-1/10 in

Starting at
Call for Pricing
  • QUANTITY