115V Pool Cover Pump
115V Pool Cover Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 470 gph
- Pump material: glass-filled polyester
- Connection: male NPT
- Power cord: 25'
- Pump discharge accepts a standard 3/4" garden hose
- Operates submersed
- Solid state switch design which activates the pump at 2-3/8" and deactivates at 1-3/8"
- Voltage: 115V
- CSA listed
Documents
Specifications
- AMP:
- 0.8
- Coating:
- Epoxy
- Cord Length:
- 25 ft
- Depth:
- 4-3/10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 470 gph
- Height:
- 4-87/100 in
- Length:
- 6-31/50 in
- Material:
- Cast Aluminum
- NSF Certified:
- No
- Pump Body Material:
- Glass-Filled Polyester
- UL Listed:
- Yes
- Volts:
- 115V