DESCRIPTION

  • All motors are equipped with thermal overload protection with automatic reset
  • Designed for continuous duty
  • Discharge: 1-1/2"
  • Flow rate: 80 gpm at 5'
  • Ideal for sumps, elevator pits, crawl spaces or wherever water needs to be pumped out
  • Provide years of trouble free service
  • Pumps turn on between 9"-14" and turn off between 2"-6"
  • Solids handling up to 3/4" in diameter

Little Giant Pump 9EN Series 115V Submersible Effluent Pump

L509207

Horsepower:

SPECIFICATIONS

AMP
9
Built-In Grinder
No
CSA Certified
Yes
Collection
9EN Series
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
80 gpm
Height
9-3/20 in
Horsepower
4/10 hp
Impeller
Nylon
Material
Cast Iron, Plastic
Material Type
Nylon
Maximum Temperature
140
Power Source
Manual
Pump Application
Effluent
Pump Body Material
Aluminum, Polypropylene
Pump Motor Type
PSC
Pump Phase
1
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY