1/2 hp Effluent Submersible Pump
1/2 hp Effluent Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Corrosion-resistant, powder coated epoxy paint
- Cast iron switch case, base, motor and pump housing
- Lever handles
- ADA
- Hydrolock quick installation
- 100% factory tested
Specifications
- AMP:
- 4.7
- Built-In Grinder:
- No
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 72 gpm
- Height:
- 12-1/4 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 23
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 7-3/4 in