DESCRIPTION

  • All Cast Iron construction
  • Oil-filled motor with double ball bearing capacitor start designed for high torque with automatic reset
  • Designed for continuous duty
  • Switch options for automatic operation
  • Handles solids up to 2" diameter
  • Power cord sealed at motor housing
  • Liquid temperature rating: 120° F (49° C)
  • CSA listed

Little Giant Pump 1/2 hp Submersible Sewage Pump

L620255

Manufacturer Part #: 620255

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
9.7
CSA Certified
Yes
Cord Length
30 ft
Discharge
2 in
Discharge Pressure
12.5
End Connections
NPT
Height
15-1/10 in
Horsepower
1/2 hp
Impeller
Cast Iron
Maximum Feet of Head
29
Phase
Single Phase
Power Source
Electric
Product Type
Pump
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
3450
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
1480
Width
9-19/50 in

Print