12V 350 gph Utility Pump
12V 350 gph Utility Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in submersible or in-line applications
- Designed for intermittent use only
- Includes 12 VDC motor
- Accepts 5/8" ID hose
- Port connections equipped with bilge inlet plate with strainer
- Inlet plate: 1?2" MNPT (12.7 mm)
- Compact, light weight, operates in any position
- Plastic and stainless steel construction
- Tubing: 20' of 3/8"
Documents
Specifications
- AMP:
- 2
- Application:
- Commercial
- Connection Type:
- MPT
- Cord Length:
- 26 ft
- Discharge:
- 3/4 in
- Discharge Pressure:
- 4.7
- Flow Rate:
- 350 gph
- Height:
- 2-13/100 in
- Impeller:
- Acetal
- Length:
- 5-1/2 in
- Material:
- Plastic
- Maximum Feet of Head:
- 11
- Maximum Temperature:
- 120
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Liquid Transfer
- Pump Body Material:
- ABS
- Type:
- L556001
- Volts:
- 12V