1/3 HP 115V Cast Iron Submersible Sump Pump
6 Series 1/3 HP 115V Cast Iron Submersible Sump Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a 1-1/2" discharge with 18' maximum head
- Cast Iron motor housing is oil-filled for lubrication and heat dissipation
- For use in residential and light commercial applications
- Upper and lower sintered sleeve bearings
- Epoxy coated Cast Iron housing
- Carbon/ceramic shaft seal
- Designed for continuous duty
- Shaded pole 1/3 hp motor with overload protection
- Multiple switch options for automatic operation
Specifications
- AMP:
- 9
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Collection:
- 6 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 7-1/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Nylon
- Length:
- 9-1/2 in
- Maximum Feet of Head:
- 18
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 10 in/Turn-off 4 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 720 W
- Weight:
- 17-3/4 lb
- Width:
- 8-1/5 in