DESCRIPTION

  • CSA listed
  • Clear reservoir for instant visual inspection of water level, float, and filter
  • Includes a 3-3/10' communications cable, 60" power cable and separate wall bracket
  • Mounting grommets on pump housing bracket

Little Giant Pump 19W Mini Condensate Pump

L553500

Flow Rate:

SPECIFICATIONS

AMP
0.24
Diameter
1/4 in
Discharge
1/4 in
Flow Rate
2.5 gph
Height
2-19/50 in
Lead Law Compliant
Yes
Length
4-1/10 in
Material
Plastic
Material Type
ABS
Power Source
AC
Pump Body Material
Stainless Steel
UL Listed
No
Volts
115V
Watts
19
Width
1-41/50 in

Starting at
Call for Pricing
  • QUANTITY