DESCRIPTION

  • Flow rate: 300 gph at 1'
  • For use in continuous circulation of ponds and fountains
  • Wattage: 47 W

Little Giant Pump 2-Handle Deck Mount Motor

L566611

Flow Rate:

SPECIFICATIONS

Cord Length
15 ft
Discharge
1/4 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Flow Rate
.5 gpm
Horsepower
1/40 hp
Lead Law Compliant
Yes
Pump Phase
1
Size
1/4 in
UL Listed
No
Volts
115V
Watts
47

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS