DESCRIPTION

  • Automatic operation with float switch
  • Backflow preventing check valve and 3 inlet drain holes
  • Removes condensate and wastewater from areas where gravity drainage is impractical
  • Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow
  • Stainless steel shaft
  • Suitable for high-efficiency furnace condensation
  • Thermally protected, fan cooled motor

Little Giant Pump 20 ft. Lift Condensate Pump with Switch

L554425

End Connection 1:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Power Source
AC

Starting at
Call for Pricing
  • QUANTITY