DESCRIPTION

  • Clear reservoir for instant visual inspection of water level, float, and filter
  • Complete with 60" power cable
  • Includes a 3.3' communications cable
  • Mounting grommets on pump housing bracket
  • Separate wall bracket for pump and reservoir included

Little Giant Pump 20W Mini Condensate Pump

L553501

Flow Rate:

SPECIFICATIONS

AMP
0.1
CSA Certified
Yes
Diameter
1/4 in
Discharge
1/4 in
Flow Rate
2.5 gph
Height
2-19/50 in
Lead Law Compliant
Yes
Length
4-1/10 in
Material
Plastic
Material Type
ABS
Power Source
AC
Pump Body Material
Stainless Steel
UL Listed
No
Volts
115V
Watts
20
Width
1-41/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS