7,500-15,000 CFM 230V Evaporative Cooler Pump

You last purchased this on
 
Little Giant

CP Series 7,500-15,000 CFM 230V Evaporative Cooler Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

CP Series 7,500-15,000 CFM 230V Evaporative Cooler Pump

  • Fast #
  • Part #L541015
  • Item #2171355
  • Manufacturer Part #541015
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Snap-off volute plate for easy cleaning
  • Mesh inlet debris filter screen
  • Flame retardant housing
  • Thermal overload protection
  • Requires Certification

Specifications

AMP:
0.5
CFM:
15000 ft3/min
Collection:
CP Series
Cord Length:
5 ft
Discharge:
5/8 in
Discharge Pressure:
4.8
Flow Rate:
502 gph
Height:
8-19/20 in
Horsepower:
1/50 hp
Impeller:
Plastic
Length:
4-1/2 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Feet of Head:
11
Phase:
Single Phase
Power Source:
Corded Electric
Product Type:
Evaporative Cooler Pump
Pump Application -:
General Use
VA Cat 60 Hz:
230
Volts:
230V