15,000-21,000 CFM 230V Evaporative Cooler Pump

You last purchased this on
 
Little Giant

CP Series 15,000-21,000 CFM 230V Evaporative Cooler Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

CP Series 15,000-21,000 CFM 230V Evaporative Cooler Pump

  • Fast #
  • Part #L542015
  • Item #2374923
  • Manufacturer Part #542015
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snap-off volute plate for easy cleaning
  • Mesh inlet debris filter screen
  • Flame retardant housing
  • Thermal overload protection
  • Requires Certification

Specifications

AMP:
0.56
Application:
Laboratories, Evaporative Coolers
CFM:
21000 ft3/min
Collection:
CP Series
Cord Length:
4 ft
Depth:
4-1/2 in
Flow Rate:
563 gph
Height:
9 in
Horsepower:
1/30 hp
Length:
4-1/2 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
120
Power Source:
Electric
Product Type:
Evaporative Cooler Pump
Volts:
230V
Width:
4-1/2 in