DESCRIPTION

  • Removes condensate and wastewater from areas where gravity drainage is impractical
  • Thermally protected, fan cooled motor
  • Backflow preventing check valve and 3 inlet drain holes
  • Stainless steel shaft
  • Automatic operation with float switch
  • Suitable for high-efficiency furnace condensation
  • Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow

Little Giant Pump 230V Condensate Pump

L554461

Manufacturer Part #: 554461

Volts:

230V

SPECIFICATIONS

AMP
0.5
Clean Bagged
No
Cord Length
6 ft
Diameter
3/8 in
Discharge
3/8 in
Discharge Pressure
7.4
Flow Rate
80 gph
Height
7 in
Horsepower
1/30 hp
Impeller
Glass-Filled Polypropylene
Maximum Feet of Head
17
Maximum Pressure
7.4 psi
Maximum Temperature
140
Phase
Single Phase
Power Source
AC
Product Type
Condensate Pump
Pump Application
Water Treatment
Pump Body Material
ABS
Type
L554461
VAC at 60 Hz
230
Volts
230V
Watts
75
Width
5 in

Print