DESCRIPTION

  • Automatic switch activates in approximately 2-1/4" of water
  • Easily adapts to a standard garden hose for water removal
  • Includes a stabilizing plate and automatic switch (both removable)
  • Safeguards pool cover from prolonged accumulation of rain or melting snow

Little Giant Pump 25 ft. 115V Automatic Safeguards Pool Cover Pump

L505600

Volts:

115V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Flow Rate
1200 gph
Height
7-4/5 in
Horsepower
1/6 hp
Length
10-3/5 in
Power Source
Electric
UL Listed
No
Volts
115V
Watts
380
Width
9-3/5 in

Starting at
$256.5
EACH
  • QUANTITY

DOCUMENTS