DESCRIPTION

  • Safety switch
  • Snap-action switch
  • Thermal overload protection

Little Giant Pump 250 Gph Condensate Pump

L553201

Volts:

115V

SPECIFICATIONS

AMP
2.5
CSA Certified
Yes
Capacity
1 gal
Depth
6 in
Discharge
3/8 in
End Connection 1
Barbed
End Connections
Barbed
Flow Rate
250 gph
Height
10-3/5 in
Horsepower
1/18 hp
Length
12-3/100 in
Pump Body Material
ABS
UL Listed
Yes
Volts
115V
Watts
148

Starting at
$210.7
EACH
  • QUANTITY