2E 38N 115V 1/40 HP 300 GPH - Dual Purpose Pump
2E 38N 115V 1/40 HP 300 GPH - Dual Purpose Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications
- Not recommended for use the in aquariums, swimming pools and fuel oil transfer applications
- Dual purpose pump may be used in-line or totally submersed
- Not for use with gasoline, and lower flash point solvents
- Power cord: 6'
- Thermally protected
Documents
Specifications
- AMP:
- 1.7
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 5.1
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 300 gph
- Height:
- 4-3/4 in
- Horsepower:
- 1/40 hp
- Impeller:
- Nylon
- Length:
- 5-1/2 in
- Material:
- Aluminum
- Maximum Feet of Head:
- 11.8
- Phase:
- Single Phase
- Power Source:
- AC
- Product Type:
- Pump
- Pump Body Material:
- Aluminum
- Type:
- L502403
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 100 W
- Weight:
- 4-83/100 lb
- Width:
- 3-1/2 in