Little Giant Pump

30 in. Steel Basin and Cover

Part #L513100  |  Manufacturer Part #513100

$386.82 EACH

Outside Diameter:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes necessary sealing hardware and flanges
  • Inlet hub: 4"
  • Water tight and gas tight when properly installed
  • Seam-free, 1 piece construction on basin
  • Duplex covers include 2 access plates
  • Temperature rated up to 130° F (54.4 ° C)

Specifications

Height: 18 in

Material: Steel

Outside Diameter: 30 in

Product Type: Basin