Little Giant Pump

3/10 HP 115V Sump Pump

Part #L506160  |  Manufacturer Part #506160

Horsepower:

3/10 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in residential and light commercial applications
  • Oil filled for a lifetime of lubrication and excellent heat dissipation
  • Corrosion resistant
  • Screen inlet
  • Off level: 3"

Specifications

AMP: 9

Application: [Sump Pump, Dewatering]

CSA Certified: Yes

Cord Length: 10 ft

Depth: 8-1/2 in

Discharge: 1-1/2 in

Discharge Pressure: 7.8

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 46 gpm

Height: 6 in

Horsepower: 3/10 hp

Impeller: Nylon

Length: 9-1/2 in

Material: Cast Iron

Maximum Feet of Head: 18

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Dewatering

Pump Body Material: Cast Iron

Pump Motor Type: Shaded Pole

Turn On Turn Off Levels: Turn on 10 in/Turn off 4 in

Type: L506160

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 720

Weight: 17

Width: 8-1/5 in