3/4 x 1/4 in. Garden Hose Adaptor

You last purchased this on
 
Little Giant

3/4 x 1/4 in. Garden Hose Adaptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

3/4 x 1/4 in. Garden Hose Adaptor

  • Fast #
  • Part #L599022
  • Item #1121165
  • Manufacturer Part #599022
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hose adapter: 1/4" FNPT x 3/4" garden hose adapter
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/4 in x 1/4 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Accessories