DESCRIPTION

  • Basin designed with o-rings to provide a water-tight seal
  • Flow rate: 50 gpm at 5'
  • Horsepower: 1/3 hp
  • Off level: 2" to 5"
  • On level: 7" to 10"
  • Polypropylene 5 gal tank and cover
  • Pump with thermal overload protection
  • Shut off head: 22'
  • Solids handling: 3/4"
  • Volts: 115V

Little Giant Pump 4/10 hp Sump Pump Cleanout

L509268

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Flow Rate
50 gpm
Horsepower
4/10 hp
Pump Application
Sump
Pump Body Material
Plastic
UL Listed
Yes
Volts
115V

Starting at
$684.0
EACH
  • QUANTITY

DOCUMENTS