DESCRIPTION

  • Designed for water features
  • For use in submersible and continuous operation
  • Includes a 15' power cord
  • Replacement pump and for new construction

Little Giant Pump 4900 GPH Submersible Water Pump

L566069

Volts:

SPECIFICATIONS

Cord Length
19 ft
Flow Rate
4900 gph
UL Listed
No
Volts
115V
Watts
847

Starting at
Call for Pricing
  • QUANTITY