DESCRIPTION

  • Discharge is a 3/8" O.D. barbed tubing adapter/check valve
  • Leakproof, rustproof, ABS tank
  • Low profile compact size
  • Pump features a safety switch that can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow. Pump is rated for high-efficiency gas furnace applications that produce an acidic condensate
  • Pumps feature a vertical-type pump with stainless steel motor shaft, rust proof, high impact ABS volute, tank and motor cover
  • Stainless steel motor shaft
  • The VCC Series is a low profile compact size for applications with limited space
  • The reservoir has a 3/10 gal capacity
  • Thermally protected motor is UL and CSA listed
  • Vertical type pump unit

Little Giant Pump 6 ft. Cord Automatic Condensate Pump

L554210

Volts:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Barbed
Volts
230V

Starting at
$148.96
EACH
  • QUANTITY