DESCRIPTION

  • Activates in approximately 2'' of water
  • Automatic pool cover drainage
  • Easily adapts to a standard garden hose for water removal
  • Wide base for stability

Little Giant Pump 60 Hz Automatic Swimming Pool Winter Cover Water Pump

L577301

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
2.2
Discharge
1 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
1700 gph
Height
8-3/10 in
Horsepower
1/3 hp
Length
12 in
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
12 in

Starting at
$226.95
EACH
  • QUANTITY