DESCRIPTION

  • Automatic operation with float switch
  • For use in high-efficiency furnace condensation application
  • Removes condensate and wastewater from areas where gravity drainage is impractical
  • Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow
  • Stainless steel shaft
  • Thermally protected, fan cooled motor

Little Giant Pump 60W Condensate Removal Pump with Switch

L554405

Flow Rate:

65 gph

SPECIFICATIONS

AMP
1
CSA Certified
Yes
Capacity
0.5 gal
Cord Length
15 ft
Discharge
3/8 in
End Connection 1
Barbed
Flow Rate
65 gph
Height
7 in
Horsepower
1/50 hp
Impeller
Glass-Filled Polypropylene
Length
11 in
Material
Plastic
Material Type
ABS
Maximum Feet of Head
20
Maximum Pressure
6.5 psi
Power Source
AC
Pump Body Material
Stainless Steel
UL Listed
No
Volts
115V
Watts
60
Width
5 in

Starting at
$93.1
EACH
  • QUANTITY