1/3 hp 115V Cast Iron Sump Pump
This product has been replaced by
Manufacturer Part #506807
6EN Series 1/3 hp 115V Cast Iron Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provide years of trouble free service
- Ideal for sumps, elevator pits, crawl spaces or wherever water needs to be pumped out
- Cast Iron Construction
- Carbon ceramic mechanical seals
- Handles 1/2 in solids
- All motors are equipped with thermal overload protection with automatic reset
Documents
Specifications
- AMP:
- 6
- CSA Certified:
- Yes
- Collection:
- 6EN Series
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 10-9/50 in
- Horsepower:
- 1/3 hp
- Impeller:
- Nylon
- Length:
- 10-3/5 in
- Material:
- Cast Iron, Plastic
- Maximum Temperature:
- 140
- Power Source:
- AC
- Pump Application -:
- Effluent
- Pump Body Material:
- Aluminum, Polypropylene
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 8-39/100 in