DESCRIPTION

  • Can be installed to activate audible or visual alarm circuitry
  • Complies with applicable building codes
  • Detects high condensate levels in drain pans and shuts off the system
  • Easy to install, inspect and maintain
  • Height: 3"
  • Length: 4-1/2"
  • Low voltage overflow condensate safety switch
  • Pump material: ABS housing, polyethylene float
  • UL listed and CSA certified
  • Voltage: 48V

Little Giant Pump 72 in. Lead Overflow Safety Switch

L599123

Volts:

SPECIFICATIONS

CSA Certified
Yes
Height
3 in
Length
4-11/20 in
UL Listed
Yes
Volts
48V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS