80 gpm 4/10 hp 115V Sewage Pump
80 gpm 4/10 hp 115V Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet hub: 4"
- Water tight and gas tight when properly installed
- Includes necessary sealing hardware and flanges
- Temperature rated up to 130° F (54.4 ° C)
- Duplex covers include 2 access plates
- Seam-free, 1 piece construction on basin
Documents
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Pressure:
- 8.7
- End Connection 1:
- Slip
- End Connections:
- Slip
- Flow Rate:
- 110 gpm
- Height:
- 30 in
- Horsepower:
- 4/10 hp
- Impeller:
- Glass Reinforced Nylon
- Length:
- 30 in
- Material:
- Plastic, Foam
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 20
- Phase:
- Single Phase
- Product Type:
- Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Turn On/Turn Off Levels:
- Turn on 15.5 in/Turn off 9 in
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 850 W
- Weight:
- 63 lb
- Width:
- 18 in