DESCRIPTION

  • Connection: barbed
  • Flame retardant housing
  • Heavy-duty concentric fan cooled motor with over sized sleeve bearings and moisture proof windings
  • Low pump down and recovery levels
  • Measures: 4-1/2" L x 9" H x 4-1/2" D
  • Pump material is flame resistant engineered thermal plastic
  • UR listed
  • Universal mounting configurations
  • Voltage: 115V

Little Giant Pump 9 in. 1/50 hp Evaporative Cooler Pump

L541005

Volts:

115V

SPECIFICATIONS

CFM
15000
Depth
4-1/2 in
Height
9 in
Horsepower
1/50 hp
Material
Galvanized Steel
UL Listed
No
Volts
115V

Starting at
$47.28
EACH
  • QUANTITY