DESCRIPTION

  • Automatic stop and start operation
  • For use in collecting, detecting and the automatic removal of condensate from air conditioning equipment, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required
  • High performance motor
  • Removable check valve
  • Thermal overload protection

Little Giant Pump 93W Condensate Pump

L554421

Flow Rate:

70 gph

SPECIFICATIONS

AMP
1.5
CSA Certified
Yes
Capacity
0.5 gal
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
Flow Rate
70 gph
Height
7 in
Horsepower
1/30 hp
Impeller
Glass-Filled Polypropylene
Length
20 ft
Material
Plastic
Material Type
ABS
Maximum Feet of Head
20
Maximum Pressure
8.6 psi
Power Source
AC
Pump Body Material
Stainless Steel
UL Listed
No
Volts
115V
Watts
93
Width
5 in

Starting at
$98.0
EACH
  • QUANTITY