1-1/2 in. 115V Cast Iron Thermoplastic Pump
This product has been replaced by
Manufacturer Part #509801
9EN Series 1-1/2 in. 115V Cast Iron Thermoplastic Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provide years of trouble free service
- Ideal for sumps, elevator pits, crawl spaces or wherever water needs to be pumped out
- Cast Iron Construction
- Carbon ceramic mechanical seals
- Handles 3/4 in solids
- All motors are equipped with thermal overload protection with automatic reset
Specifications
- AMP:
- 9
- Collection:
- 9EN Series
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Pressure:
- 14.1
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 140 gpm
- Height:
- 9-3/20 in
- Horsepower:
- 4/10 hp
- Impeller:
- Thermoplastic Elastomer
- Length:
- 9-3/5 in
- Material:
- Plastic, Cast Iron
- Material Type:
- Nylon
- Maximum Feet of Head:
- 32
- Maximum Temperature:
- 140
- Phase:
- Single Phase
- Power Source:
- AC
- Product Type:
- Pump
- Pump Application -:
- Dewatering
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn on 14 in/Turn off 6 in
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 920 W
- Weight:
- 27.5 lb
- Width:
- 6-4/5 in