DESCRIPTION

  • Easy to remove filter trap
  • Power cord: 10'
  • Pre assembled for easy installation

Little Giant Pump Drainosaur® Automatic Utility Pump System

L505055

Horsepower:

1/6 hp

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Collection
Drainosaur®
Cord Length
10 ft
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Flow Rate
1200 gph
Height
15-3/5 in
Horsepower
1/6 hp
Length
14-1/2 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in
UL Listed
Yes
Volts
115V
Watts
380
Width
14-1/2 in

Starting at
$404.42
EACH
  • QUANTITY