Basin Cover for TSW-CVC
Basin Cover for TSW-CVC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear view basin cover
Documents
Specifications
- Brand Model Compatibility:
- TSW-CVC
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Basin Cover
- Pump Application -:
- Sump
- Weight:
- 4 lb
- Width:
- 18 in