DESCRIPTION
- Compact 2 piece design allows for flexible installation
- Connection: barbed
- Flow rate: 3 gpm
- Pump is self-priming and can be located up to 3' above reservoir
- Pump material: ABS
- Quiet operation
Little Giant Pump Condensate Remover Pump
L553455
Volts:
SPECIFICATIONS
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday