DESCRIPTION

  • Compact two-piece design allows for flexible installation
  • Connection: Barbed
  • Flow rate: 3 gpm
  • Pump is self-priming and can be located up to 3' above reservoir
  • Pump material: ABS
  • Quiet operation

Little Giant Pump Condensate Remover Pump

L553458

Volts:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Barbed
Flow Rate
3 gpm
Pump Body Material
Plastic
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY