DESCRIPTION

  • Control float switch only
  • For use with MGP series control panels
  • Includes cable weight for tether point
  • Mechanically activated contacts
  • Not sensitive to rotation
  • Voltage: 125/250V

Little Giant Pump Control Flat Switch

L950266

Volts:

SPECIFICATIONS

AMP
5
NSF Certified
No
UL Listed
No
Volts
230V

Starting at
Call for Pricing
  • QUANTITY