DESCRIPTION

  • Audible alarm and a red warning light to indicate a high water condition in the sump
  • Green run light to show the pump is operating
  • Includes an automatic switch and alarm circuit that eliminates the potential hang ups seen with float switches
  • Innovative alternative to the traditional submersible sump pumps

Little Giant Pump Discharge Kit For TSW Pump with Basin

L507711

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
4.5
CSA Certified
Yes
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
45 gpm
Horsepower
1/3 hp
UL Listed
No
Volts
115V
Watts
475

Starting at
$517.28
EACH
  • QUANTITY

DOCUMENTS