DESCRIPTION

  • Corrosion-resistant 1 piece steel motor shaft
  • Flame retardant housing
  • Heavy duty concentric fan-cooled motor
  • Low pump down and recovery levels
  • Mesh debris screen
  • Moisture-proof windings
  • Oversized sleeve bearings with large oil reservoir
  • Snap-off volute plate for easy cleaning
  • Thermal overload protection
  • Universal mounting configurations

Little Giant Pump Evaporative Cooler Pump

L540005

Volts:

115V

SPECIFICATIONS

CFM
7500
Depth
4-1/2 in
Fitting Size 1
1/2 in
Height
9 in
Horsepower
1/70 hp
Length
4-1/4 in
Material
Steel
Size
1/2 in
UL Listed
No
Volts
115V

Starting at
$40.78
EACH
  • QUANTITY