DESCRIPTION

  • Can be installed to activate audible and/or visual alarm circuitry
  • Compact design for installation in auxiliary outlet of primary drain pan
  • Detects clogged A/C condensate drains and shuts off the system before flooding occurs
  • Includes 3/4" MNPT x 3/4" male slip adaptor for 3/4" female threaded pan outlets
  • Lead wires: 72"and 18-gauge
  • Pump material: PVC
  • UL listed
  • Voltage: 24V

Little Giant Pump Float Safety Switch

L14940157

Volts:

SPECIFICATIONS

End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Length
6 in
NSF Certified
No
Size
3/4 in
UL Listed
Yes
Volts
24V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS