DESCRIPTION

  • HOA switch offers either hand, off or automatic operations
  • Includes duplex pump control and alarm devices
  • Power cords: 20'
  • Pump alternator
  • Temperature rated: up to 130° F (54.4° C)
  • Three floats, for high water, pump on and pump off
  • UL listing
  • Visual and audible alarm and light system with silence

Little Giant Pump Indoor and Outdoor Alarm System and Pump Control

L513258

Volts:

SPECIFICATIONS

AMP
20
Cover Included
Yes
NSF Certified
No
UL Listed
No
Volts
120/208/240V

Starting at
Call for Pricing
  • QUANTITY