DESCRIPTION

  • Ambient temperature range: 32° F to 140° F
  • Flow rate: 2.5 gph at 1'
  • Maximum head: 33'
  • Maximum water temperature: 140° F
  • NC relay rated 8 A resistive, 250V alarm
  • Pump discharge: 1/4" ID
  • Sound level: 21 dB
  • Suction lift: 3-3/10'

Little Giant Pump Mini Condensate Pump

L553505

Volts:

110/240V

SPECIFICATIONS

Cord Length
7 ft
Discharge
1/4 in
End Connection 1
ID
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
2.5 gph
Height
4-1/10 in
Length
1-4/5 in
Maximum Feet of Head
33
Power Source
Electric
UL Listed
No
Volts
110/240V
Width
2-2/5 in

Starting at
$236.18
EACH
  • QUANTITY

DOCUMENTS