Little Giant Pump
Pit+Plus® JR 1/2 hp Sewage Pump System
Part #L511687 | Item #7318060 | Manufacturer Part #511687
Horsepower:
1/2 hpHow to get it:
Product Details
- Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
- Radial rib design for extra strength
- Molded inlet hub
- Molded anti-torque stops
- 360° molded handle
- Integrated anti-flotation collar
- Optional alarm versions
- Pre-assembled
- Functional and aesthetic finish cover
- Pump access cover
Documents
Specifications
AMP: 9.5
Built-In Grinder: No
Collection: Pit+Plus® JR
Color Finish: Black, Green
Color Finish Category: Greens
Cord Length: 20 ft
Corded Cordless: Corded
Discharge Pressure: 10.8
Flow Rate: 120 gpm
Height: 24 in
Horsepower: 1/2 hp
Impeller: Glass Reinforced Nylon
Material: Plastic
Material Type: Rotomolded Polyethylene
Maximum Feet of Head: 25
Phase: Single Phase
Power Source: Electric
Product Type: Pump
Pump Application: Sewage
Pump Body Material: Cast Iron
Pump Motor Type: PSC
VAC at 60 Hz: 115
Volts: 115V
Watts: 1000
Weight: 36
Width: 20 in
Entire Collection
-
Starting at $864.20