DESCRIPTION

  • Energy efficient PSC motor
  • For use in waterfalls and streams, ponds and water gardens, fountains and water displays, biofilters and UV filters and koi ponds
  • High flow pump
  • Inlet: 1-1/2" NPT
  • Install submerged only
  • Non-corrosive plastic housing
  • Outlet: 1-1/2" NPT
  • To install a pre filter remove the bottom screen
  • UL listed
  • Wet rotor waterfall pumps

Little Giant Pump Plastic Waterfall Pump Mag Driver

LPWM3900

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Cord Length
20 ft
End Connection 1
FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
UL Listed
Yes